20V Cordless Industrial Assembly Bare Tool, Auto Shut-Off, Wireless Comm, 1-6Nm, 1/4in Hex
- Mfr # RV2048-WR6T
- Zoro # G924213408
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
No Load RPM
1,000 RPM
Power Source
Battery Powered
Max. Torque
6 Newton Meters
Drill Type
Impact Driver
Battery Capacity
4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV2048-WR6T
- Zoro #
- G924213408
- UPC #
- 4.71687E+12
- Country of Origin
- Taiwan, Province of China
- No Load RPM
- 1,000 RPM
- Power Source
- Battery Powered
- Max. Torque
- 6 Newton Meters
- Drill Type
- Impact Driver
- Battery Capacity
- 4 Ah
- Voltage
- 20V
Description
Precision adaptation for every field Fit where needed, adapt precisely to all your requirements. A single solution for complex projects, the Pro-Assembly series is designed to precision assembly process on work floor. With precision torque setting and auto shut-off features, it is the best choice for professional manufacturing. Built-in wireless comm. & smart plant monitoring Features built-in wireless communication to mobile device host or wireless receiver (DR002, sold separately). Plant managers can remotely control and monitor up to 10 tools at jobsite, compatible to plant PLC system, and store up to 1,000 joint rundown data. Pro-Assembly precision driver with auto shut-off For unmatched control and superior durability, it is engineered with an energy-saving, higher efficient brushless motor. It features precise auto shut-off when torque reaches the set value, delivering outstanding accuracy with a Cmk value > 1.67 (based on 6 sigma at +/- 10%). Precise 1 to 6 Nm torque & 1/4" hex drive Equipped with a 1/4" hex drive size, the RV2048-WR6T model delivers a precise torque range of 1 to 6 Nm (0.7 to 4.4 ft-lbs) and a no-load speed up to 1,000 RPM. Ergonomic design with intuitive OK/NG indicators Ergonomics, lightweight and low reaction force reduce operator fatigue. LED & buzzer indicator confirms joint status for OK (green) or NG (red), and it is powered by the cordless P20 battery platform (bare tool only, battery and charger sold separately). Smart safety features & re-tightening prevention Engineered with a soft-starting mechanism to prevent sudden torque reactions. It also includes a smart re-tightening prevention system where the tool cannot restart for approximately 0.8 seconds after a proper shut-off to avoid over-tightening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.