G12 Cordless 3'' Compact Cut-Off Tool Kit, 20,000 RPM, w/ Safety Guard, 4.0 Battery. Bare tool only

  • Mfr # RC1222T

  • Zoro # G814036599


product price:  $85.65
/ea
Free Shipping & Returns

Key Features

Voltage
12V
No Load RPM
20,000 RPM
Cutting Depth
0.64" (16.3mm)
Arbor Size
3/8" (M10)
Blade Size
3" (76mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC1222T
Zoro #
G814036599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Depth
0.64" (16.3mm)
Arbor Size
3/8" (M10)
Blade Size
3" (76mm)

Details

Voltage
12V
No Load RPM
20,000 RPM

Description

Compact & Powerful: Our cutoff tool easily generates 20,000 RPM allowing you to cut through any type of tile, wood or metal applications easier than ever. Safety Design: Blade Guard designed with suction connector & tool-free height adjustment knob to make your life easier. User Friendly Design: Features reversible blade rotation, Overload Protection & built-in LED light + power indicator. Brushless Motor: Delivers a longer lifespan with less maintenance & a higher power ratio. G12 Battery Platform: Uses G12 batteries, compatible with all G12 family tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.