Shop THE ORIGINAL PINK BOX
See all product information
Create Account
20V Cordless Rotary Cut-Out Tool with 1/4-Inch Collet with 2Ah Battery, Pink
- Mfr # PB20VRCT_2Ah_CHRGR
- Zoro # G516305610
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Vial Material
Acrylic
Voltage
20V
Includes
2Ah Battery
Chuck
Keyless
Max. Torque
45 Nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB20VRCT_2Ah_CHRGR
- Zoro #
- G516305610
- UPC #
- 810005024716
- Country of Origin
- China
- Vial Material
- Acrylic
- Voltage
- 20V
- Includes
- 2Ah Battery
- Chuck
- Keyless
- Max. Torque
- 45 Nm
- LED Light
- Yes
- Features
- Brushless Motor
- Color
- Pink
- Battery Included
- Yes
- Collet Capacity
- 1/4 in
- Speed
- 25,000 RPM
Description
This 20V Cordless Rotary Cut-Out Tool With 1/4 Collet by the Original Pink Box empowers you to tackle crafting projects with comfort and control.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.