G12 Series 12V Brushless 1/2in Cordless Impact Wrench Kit with 2.0 Ah Battery

  • Mfr # RI12184-4-PG

  • Zoro # G712750603


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2" Square
Max. Torque
3-stage pre-set, 63 / 115 / 178 ft-lbs
Max. No Load RPM
0 to 2,800 RPM
Tool Voltage
12V
Impact per Minute
0 to 3,200 IPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RI12184-4-PG
Zoro #
G712750603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2" Square

Details

Max. Torque
3-stage pre-set, 63 / 115 / 178 ft-lbs
Max. No Load RPM
0 to 2,800 RPM
Tool Voltage
12V
Impact per Minute
0 to 3,200 IPM
Max Reverse Torque
400 ft-lbs

Description

Brushless motor delivers longer lifespan with less maintenance over time. 400 ft-lbs monstrous power in ultra-compact size 5.2in Length. Electronic Torque Control ETC enables 3-Stage Auto-Shutoff 63 / 115 / 178 ft-lb on M20 bolts + Max 250 ft-lb Tightening. Smart Reverse will automatically stop spinning once bolt is loosened . Built-in 3 super bright LEDs in front of tool. G12 battery platform, compatible with all G12 family tools.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.