M18 FUEL 1/2" HTIW w/OK + SAE Socket Set
- Mfr # 2863-22R, 49-66-6802
- Zoro # G422963973
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
(2) 5.0 Ah
Handle Type
Pistol Grip
Drive Shape
Square
Number of Batteries Included
2
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2863-22R, 49-66-6802
- Zoro #
- G422963973
- UPC #
- 045242682140
- Country of Origin
- Multiple
- Item
- Impact Wrench Kit
- Battery Capacity
- (2) 5.0 Ah
- Handle Type
- Pistol Grip
- Drive Shape
- Square
- Number of Batteries Included
- 2
- Fastening Torque
- 1,000 ft-lb
- Drive Type
- Standard
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Voltage
- 18 V DC
- Wireless Tracking System
- ONE-KEY(TM)
- Breakaway Torque
- 1,400 ft-lb
- Motor Type
- Brushless
- 7 Combo Product Type
- Socket Set
- No Load Speed
- 1,750 RPM
- Retainer Type
- Friction Ring
- Number of Chargers Included
- 1
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Anvil Style
- Standard
- Torque - Maximum
- 1,400 ft-lb
- Tool Series
- M18 FUEL(TM)
Dimensions
- Drive Size
- 1/2 in
- Head Width
- 3 1/8 in
- Overall Length
- 8 3/8 in
- Length
- 8 3/8 in
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.