16,000W Tri Fuel Portable Inverter Generator w/ CO Alert

  • Mfr # XP16000iHT

  • Zoro # G114825473


product price: $5,872.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Generator Rated Watts
16000W
Material
Metal, Plastic
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP16000iHT
Zoro #
G114825473
UPC #
811640017040
Country of Origin
China

Details

Item
Tri Fuel Inverter Generator
Generator Rated Watts
16000W
Material
Metal, Plastic
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual

Description

You asked for it - and now it's finally here. Introducing the LARGEST Tri Fuel Digital Inverter Generator on the Market! The DuroMax XP16000iHT features 16,000 watts of clean sine wave power in a portable package. This inverter will power your WHOLE home with ease. Enjoy the freedom of fuel flexibility and run your inverter on gasoline, propane, or natural gas. The XP16000iHT comes equipped TWO 50 amp plugs, allowing for easy and full power with a generator interlock or transfer switch.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.