Duromax
4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies
Mfr # XPH0450D
Zoro # G809228954
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 4"
- Length 50'
- Color Blue
- Includes 4" x 50' Discharge Hose
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- DYNABRADE Valve Stem (01449)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DUROMAX 2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0250D)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT (45DU54)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- Duromax Discharge & Suction Hoses