
SJEOOW Extension Cord, 10 AWG, Indoor/Outdoor, 3 Outlets, Blue, PVC, 100 ft
Mfr # XPX10100A
Zoro # G911971526
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XPX10100A
Zoro #
G911971526
UPC #
811640016944
Country of Origin
China
Dimensions
Wire Size
10 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJEOOW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Blue
Power Indicator
Yes
Voltage
120V AC
Max. Amps
15A
Standards
UL Listed
Shape
Cord
Temp. Rating
-58° to 221°F
Description
Withstands Extreme Temperatures and stays flexible und usable from -58* F - 221* F
- •Durable SJEOOW rated outer jacket and inner wire coating chemical and oil resistant.
- •Blue Lighted ends Indicator lets you know when the power is on and ready to go
- •Available in 25', 50', 100' Single and Triple Outlet in 12 or 10 gauges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.