Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x25x4 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 82655-0451625

  • Zoro # G605265283


product price: $42.69
/ea
Sold in multiples of 2 for $85.38

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82655-0451625
Zoro #
G605265283
UPC #
31949193799
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The Flanders Replacement Air Cleaner is designed to as a MERV 8 rated air filter. These pleated filters are constructed from a polypropylene and a polyethylene electrostatic media to capture airborne contaminants. These cartridges are designed for use with Honeywell air cleaner housings.


  • • Low initial resistance and strong DHC for performance and economy
  • • Ecologically friendly frame components made from recyclable materials
  • • Expanded metal grid prevents media flutter while in operation
  • • Diagonal and horizontal support members, as well as wire-backed media, provide great frame strength
  • • Filter media pack is sealed to eliminate air bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.