Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner Filter, Filter Type Pleated, MERV 8, 16x25x5, PK3

  • Mfr # 255649-105

  • Zoro # G2730707


product price: $68.69
/pk 3, $22.90/ea

Key Features

Nominal Filter Size
16x25x5
Performance Rating
MERV 8
Filters Out
Mold
Actual Filter Size
15-3/4 in x 24-1/4 in x 4-7/8 in
Nominal Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255649-105
Zoro #
G2730707
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x5
Actual Filter Size
15-3/4 in x 24-1/4 in x 4-7/8 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Actual Height
15-3/4 in
Actual Width
24-1/4 in
Actual Depth
4-7/8 in

Details

Performance Rating
MERV 8
Filters Out
Mold
Item
Pleated Air Filter
Standards
ANSI/ASHRAE 52.2 - 2007
Frame Included
Yes
Media Area
17.8 sq ft
For Use With
AIR BEAR SUPREME 16 x 25
Filter Layer Type
Electrostatic
Includes Frame
Frame Included
Compatible Manufacturer Model Number
Supreme 16 X 25
Type
Replacement
Removes Particles Down To
1.0 Micron

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 5 in, Actual Height 15 3/4 in, Actual Width 24 1/4 in, Compatible Grainger Part Number 4YA29, Compatible Manufacturer Model Number Supreme 16 X 25, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Mold, Includes Frame Frame Included, Media Area 17.8 sq ft, Standards ANSI/ASHRAE 52.2 - 2007, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.