Shop DUSTDEVIL
See all product information
Create Account
Black frame, gray, ANSI/CSA
- Mfr # 12E90702
- Zoro # G824157802
product price:Â
$
12.95
/ea
Sold in multiples of 12 for
$155.40
Key Features
Frame Color
Black
Standards
CSA/ANSI
Lens Color
Grey
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Series
Sentec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E90702
- Zoro #
- G824157802
- UPC #
- 684892007028
- Country of Origin
- China
Details
- Item
- Safety Eyewear
- Frame Color
- Black
- Standards
- CSA/ANSI
- Lens Color
- Grey
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Series
- Sentec
- Lens Material
- Polycarbonate
Description
Superior Anti-Fog system blocks 99.9% harmful UV Rays and provides high impact protection. Features Replacable Hypoallergenic Foam with an Adjustable removable strap. Rx Capable with Insert (Insert Sold Seperately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.