Rx Insert
- Mfr # 12E90709
- Zoro # G624157743
product price:Â
$
4.45
/ea
Sold in multiples of 12 for
$53.40
Key Features
Frame Color
Black
Lens Color
Clear
Lens Material
Polycarbonate
Standards
CSA/ANSI
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E90709
- Zoro #
- G624157743
- UPC #
- 684892007097
- Country of Origin
- China
Details
- Frame Color
- Black
- Item
- Safety Eyewear
- Lens Color
- Clear
- Lens Material
- Polycarbonate
- Standards
- CSA/ANSI
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Series
- Sentec
Description
Perscripton Insert for Dust Devil, fits behind polycarbonate lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.