Zoro Homepage

Gear Winch w/Hex Drive, Worm Gear, 2000 lb

  • Mfr # WG2000HEX

  • Zoro # G8587092


product price: $107.99
/ea
Free Shipping & Returns

Key Features

1st Layer Load Capacity
2,000 lb
Winch Type
Lifting
Winch Gear Type
Worm
Overall Width
6 in
Drum Capacity for 2 In. Strap
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG2000HEX
Zoro #
G8587092
UPC #
085077110081
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
5 29/32 in
Manufacturers Warranty Length
5 yr
Overall Length
7 1/2 in
Handle Length
7 in
Maximum Line Diameter
9/32 in
Mfr. Warranty Length
5 yr Limited
Drum Capacity per Line Dia.
59 ft per 1/4 in, 82 ft per 7/32 in
Maximum Line Length
49 ft

Details

1st Layer Load Capacity
2,000 lb
Winch Type
Lifting
Winch Gear Type
Worm
Drum Capacity for 2 In. Strap
21 ft
Drum Capacity for 1/4 In. Cable
59 ft
Frame Finish
Powder Coated
Item
Hand Winch
Brake Included
No
Includes
Optional handle
Frame Color
Bronze
Frame Material
Steel
Application
For Vertical Lifting
Drum Capacity for 7/32 In. Cable
82 ft
Winch Gear Ratio
40:1
Gear Type
Worm
Gear Ratio
40:1
Clutch Type
No Clutch
Color
Black
Compatible Line
Steel Cable
Control Type
Manual Handle
Body Type
Open
Operation
Lifting, Pulling
Fully Wound Load Capacity
2,000 lb
Handle Mount Location
Top
Maximum Lifting Capacity
2,000 lb
Body Finish
Powder Coated
Body Material
Steel
Number of Gear Settings
1
Handle Attachment Type
Permanent

Description

Hand Winch, 1st Layer Load Capacity 2,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 2,000 lb, Gear Ratio 40:1, Gear Type Worm, Maximum Line Length 49 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Steel Cable, Drum Capacity per Line Diameter 59 ft per 1/4 in, 82 ft per 7/32 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Top, Handle Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.