Zoro Homepage

Goldenrod Steel Fuel Tank Filter 9.5

  • Mfr # 495

  • Zoro # G9030547


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495
Zoro #
G9030547
UPC #
85077565997
Country of Origin
United States

Description

Goldenrod general purpose fuel tank filter for farm, construction, and industrial applications. The Goldenrod 495 series fuel tank filter removes microscopic particles (10 microns) of rust, sand, dirt, scale and lint. Features a see-thru bowl that allows for visual monitoring of fuel flow and has a maximum recommended flow rate of 25 gpm. Heavy duty zinc die-cast top cap with 1 inch NPT pipe fittings provides durability and an excellent bowl to top cap seal.


  • • See-thru translucent polymer bowl allows for visual monitoring of fuel flow, is alcohol and impact resistant and stands up to harsh weather conditions
  • • Easy-to-use sediment drain valve at bottom of bowl
  • • Easy to install
  • • Made with high quality material
  • • Working pressure up to 150 psi
  • • For use with common fuels including regular and unleaded gasoline, diesel fuel, gasohol, ethanol and various fuel oils related additives including methyl, ethyl and isopropyl alcohol and biodiesel blends up to 20%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.