Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Winch, Spur, No Brake, 1400 lb.

  • Mfr # DLC1400

  • Zoro # G2357047


product price: $55.19
/ea

Key Features

Winch Gear Type
Spur
Drum Capacity for 7/32 In. Cable
56 ft
Handle Length
9 1/2 in
1st Layer Load Capacity
1,400 lb
Drum Capacity for 3/16 In. Cable
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC1400
Zoro #
G2357047
UPC #
085077153071
Country of Origin
United States

Dimensions

Handle Length
9 1/2 in
Overall Length
7 1/16 in
Overall Height
5 9/16 in
Overall Width
5 3/4 in
Manufacturers Warranty Length
5 yr
Drum Capacity per Strap Width
24 ft per 2 in
Maximum Strap Width
2 in
Maximum Strap Length
15 ft
Maximum Line Length
36 ft
Drum Capacity per Line Dia.
40 ft per 1/4 in, 56 ft per 7/32 in, 75 ft per 3/6 in
Mfr. Warranty Length
5 yr Limited

Details

Winch Gear Type
Spur
Drum Capacity for 7/32 In. Cable
56 ft
1st Layer Load Capacity
1,400 lb
Drum Capacity for 3/16 In. Cable
75 ft
Drum Capacity for 1/4 In. Cable
40 ft
Frame Color
Bronze
Drum Capacity for 2 In. Strap
24 ft
Standards
SAE J1853
Frame Material
Steel
Winch Gear Ratio
4.4:1
Winch Type
Pulling
Gear Ratio
4.4:1
Brake Included
No
Frame Finish
Powder Coated
Item
Hand Winch
Gear Type
Spur
Application
For Pulling
Includes
Handle with Molded Hand Grip
Finish
Metallic Copper Bronze Powdercoated Reel and Base, Zinc TUFFPLATE Components
Color
Black
Clutch Type
No Clutch
Handle Mount Location
Side
Body Finish
Powder Coated
Handle Attachment Type
Permanent
Compatible Line
Web Strap
Fully Wound Load Capacity
1,400 lb
Number of Gear Settings
1
Maximum Pulling Capacity
1,400 lb
Operation
Pulling
Control Type
Manual Handle
Body Material
Steel
Body Type
Open

Description

Hand Winch, 1st Layer Load Capacity 1,400 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,400 lb, Gear Ratio 4.4:1, Gear Type Spur, Maximum Line Length 36 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Web Strap, Drum Capacity per Line Diameter 40 ft per 1/4 in, 56 ft per 7/32 in, 75 ft per 3/6 in, Drum Capacity per Strap Width 24 ft per 2 in, Handle Attachment Type Permanent, Handle Mount Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.