Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC 106/SG Lubricated Vacuum Pump

  • Mfr # 9603032/SG

  • Zoro # G915091121


product price: $6,980.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

HP
3.6
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
9 in
Application
Vacuum packaging machines; bag filling machines; precious metal vacuum casting machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment, thermal treatment furnaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603032/SG
Zoro #
G915091121
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
9 in
Overall Height
6.5 in
Outlet Size
1-1/4 in
Overall Width
27 in

Details

HP
3.6
Voltage
208-230/460V
Application
Vacuum packaging machines; bag filling machines; precious metal vacuum casting machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment, thermal treatment furnaces.
Includes
The LC 106 and LC 151 pumps are equipped with:, Oil check valve*Exhaust mist eliminator*Automatic floating oil recovery valve*Gas ballast with manual cut-off valve*Shock mounts*Oil filter with by-pass*Flexible transmission coupling*Pack of BV100 oil
Material
Metal

Description

LC 106/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.