Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC 205HV/SG Lubricated Vacuum Pump

  • Mfr # 9603030/SG

  • Zoro # G915091091


product price: $17,995.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
8.9
Inlet Port Size
2 in
Voltage
208-230/460V
Overall Length
21.25 in
Overall Height
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603030/SG
Zoro #
G915091091
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
2 in
Overall Length
21.25 in
Overall Height
17.4 in
Outlet Size
2 in
Overall Width
37.4 in

Details

HP
8.9
Voltage
208-230/460V
Material
Metal
Includes
The LC 205HV and LC 305HV pumps are equipped with:, Suction fitting with double connection, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast with manual cut-off valve, Shock mounts, Oil filter with by-pass, Flexible transmission coupling;
Application
Food processing and packaging; non-food packaging.

Description

LC 205HV/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.