Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC 40/SG Lubricated Vacuum Pump

  • Mfr # 9601067/SG

  • Zoro # G915091084


product price: $4,308.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
1.8
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
12.2 in
Overall Width
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601067/SG
Zoro #
G915091084
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
12.2 in
Overall Width
19.3 in
Outlet Size
1-1/4 in
Overall Height
12 in

Details

HP
1.8
Voltage
208-230/460V
Application
Metal polishing machines, vacuum welding of precious metals, packing machines, glass and marble lifting systems, vacuum bottling machines, packaging machines, loading and paper feeding, labelling, equipment for suction handling, automatic machines, machines for vacuum packed food-processing and mixing, vacuum thermal moulding, garage equipment, centralised vacuum plant installations.
Includes
The LC 40 and LC 60 pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast with manual cut-off valve, Shock mounts, Oil filter with by-pass, Pack of BV68 oil
Material
Metal

Description

LC 40/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.