Zoro Homepage

LC 40WR/SG Lubricated Vacuum Pump

  • Mfr # 9690036/SG

  • Zoro # G015091113


product price: $7,440.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
1.8
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
12.2 in
Includes
The LC 40WR and LC 60WR pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast continuously working, Shock mounts, Oil level switch, Pack of SW60 oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9690036/SG
Zoro #
G015091113
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
12.2 in
Overall Width
20 in
Outlet Size
1-1/4 in
Overall Height
12 in

Details

HP
1.8
Voltage
208-230/460V
Includes
The LC 40WR and LC 60WR pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast continuously working, Shock mounts, Oil level switch, Pack of SW60 oil
Application
Vacuum packaging machines; bag filling machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment.
Material
Metal

Description

LC 40WR/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.