Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC 4/MA Lubricated Vacuum Pump

  • Mfr # 9601070/MA

  • Zoro # G315091103


product price: $1,584.99
/ea
Free Shipping & Returns

Key Features

HP
0.2
Inlet Port Size
1/8 in
Voltage
220V
Overall Length
5.5 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9601070/MA
Zoro #
G315091103
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/8 in
Overall Length
5.5 in
Overall Width
10 in
Overall Height
5.5 in

Details

HP
0.2
Voltage
220V
Includes
The LC 2 and LC 4 pumps are equipped with:Oil check valve, integrated into their structure, which guarantees the isolation of the equipment when the pump is stopped under vacuum, FKM gasket positioned to assure a hermetic seal and a long operating time*Exhaust mist eliminator*Gravity oil recovery valve*Rotor and pump body NPO treated, to increase hardness and to withstand oxidation caused by sucking air containing high percentage of vapour*Thermal protector (1~ only
Application
Vacuum packing machines; surgical extraction for dentistry and hospitals; mixing and dosage of resin for dentistry; silk screen printing machines; automatic feeder machines for book-binding; wood presses; drilling machines for use in the construction industry.
Material
Metal

Description

LC 4/MA LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.