
LC 4/MX Lubricated Vacuum Pump
Mfr # 9601070/MX
Zoro # G015091106
product price: $1,887.99
/ea
Free Shipping & Returns
Key Features
HP
0.2
Inlet Port Size
1/8 in
Voltage
115V
Overall Length
5.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9601070/MX
Zoro #
G015091106
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
1/8 in
Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
10 in
Details
HP
0.2
Voltage
115V
Material
Metal
Includes
Application
Vacuum packing machines; surgical extraction for dentistry and hospitals; mixing and dosage of resin for dentistry; silk screen printing machines; automatic feeder machines for book-binding; wood presses; drilling machines for use in the construction industry.
Description
LC 4/MX LUBRICATED ROTARY VANE PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.