Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC 16/SL Dry Vacuum Pump

  • Mfr # 9801035/SL

  • Zoro # G115091099


product price: $4,076.99
/ea
Free Shipping & Returns

Key Features

HP
1.2
Inlet Port Size
1/2 in
Voltage
208-230/460V
Overall Length
11 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9801035/SL
Zoro #
G115091099
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/2 in
Overall Length
11 in
Overall Height
8 in
Outlet Size
1/2 in
Overall Width
16.25 in

Details

HP
1.2
Voltage
208-230/460V
Material
Metal
Application
Suction cup movements, automatic machines, packing machines, woodworking machines, vacuum presses for wood or plastic, money counting machines, plaster mixing, painting systems and pneumatic conveying.
Includes
The SC 16, SC 25 and SC 40 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet

Description

SC 16/SL OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.