Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC 8/MA Dry Vacuum Pump

  • Mfr # 9801032/MA

  • Zoro # G915091107


product price: $2,078.99
/ea
Free Shipping & Returns

Key Features

HP
0.4
Inlet Port Size
3/8 in
Voltage
220V
Overall Length
6.5 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9801032/MA
Zoro #
G915091107
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
3/8 in
Overall Length
6.5 in
Outlet Size
1/2 in
Overall Width
10 in
Overall Height
6.3 in

Details

HP
0.4
Voltage
220V
Material
Metal
Includes
The SC 8 pump is equipped with:, Silencer at the outlet, Rotor, pump body and cover NPO treated to withstand oxidation
Application
Food and beverage, construction industry, packaging, plastic, rubber, resin, analytical field, printing, paper industry, silk-screen printing, wood presses, suction lifting machines, pollutant sampling and analysis.

Description

SC 8/MA OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.