Shop DWELED

Balance 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black

  • Mfr # WS-W251

  • Zoro # G305928471


product price:  $150.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
2
Height
6
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-W251
Zoro #
G305928471
UPC #
790576807553
Country of Origin
China

Dimensions

Width
2
Height
6
Length
6
Depth
2

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
11
Lumens
352
Color Temperature
3000
Lamp Included
Yes
CRI
90
Standards
ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Weight
1.19
Application
Exterior & Interior

Description

Balance 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.