Zoro Homepage

Bistro 14in LED Pendant 3000K in Aged Brass

  • Mfr # PD-200

  • Zoro # G705935420


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Height
14
Length
14
Width
14
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-200
Zoro #
G705935420
UPC #
790576789934
Country of Origin
China

Dimensions

Height
14
Length
14
Width
14
Overall Height
24

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Bistro
Color Temp.
3000
Watts
9
Dimmable
Yes - ELV
Weight
8.16
Lamp Included
Yes
Application
Interior or Covered Exterior
Includes
Mounting Hardware
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Bistro 14in LED Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.