Shop TROY LIGHTING
See all product information
Create Account
Memphis 1 Light Pendant 8 In. Patina Brass
- Mfr # F8608-PBR/SBK
- Zoro # G315450030
product price:Â
$
234.00
/ea
Free Shipping & Returns
Key Features
Length
8 in
Voltage
120V
Shade Material
Steel
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8608-PBR/SBK
- Zoro #
- G315450030
- UPC #
- 782042430488
- Country of Origin
- India
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Patina Brass
- Lamp Included
- No
- Watts
- 15W
- Includes
- Fixture, Hardware
- Shade Color
- Soft Black
- Material
- Steel and Acacia
- Standards
- UL Damp
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 11.5 in
- Length
- 8 in
- Width
- 8 in
- Canopy Width
- 5 in
Description
With a nod to mid-century modern, Mephis is a beautiful mix of materials and textures. A perforated soft black metal drum shade is complemented by acacia wood details and patina brass hardware. Both the pendant and the wall sconce work well styled alone in smaller spaces or in multiples in larger areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.