Brink 24in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # WS-776

  • Zoro # G505935385


product price:  $219.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
24
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-776
Zoro #
G505935385
UPC #
790576693774
Country of Origin
China

Dimensions

Height
3
Length
24
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
3000
Includes
Mounting Hardware
Lamp Watts
20.5
Dimmable
Yes - ELV
Standards
ADA, Title 20, ETL, cETL, IP44
Weight
3.92
Lamp Included
Yes
Application
Interior or Covered Exterior
CRI
90
Lumens
1770
Beam Spread
Flood

Description

Brink 24in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.