Brink 36in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # WS-776

  • Zoro # G105935624


product price:  $285.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
36
Width
2.75
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-776
Zoro #
G105935624
UPC #
790576693781
Country of Origin
China

Dimensions

Height
3
Length
36
Width
2.75
Depth
2.75
Backplate/Canopy Dimensions
5.88in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Brink
Color Temp.
3000
Weight
5.13
Dimmable
Yes - ELV
Lamp Included
Yes
Lamp Watts
30
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
Beam Spread
Flood
CRI
90
Lumens
2495

Description

Brink 36in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.