Chamber 25in LED Indoor and Outdoor Wall Light 3000K in Black

  • Mfr # WS-W486

  • Zoro # G705928439


product price:  $672.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
9.69
Height
25
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-W486
Zoro #
G705928439
UPC #
790576667652
Country of Origin
China

Dimensions

Width
9.69
Height
25
Length
8.5
Depth
9.69

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
22
Lumens
1800
Lamp Included
Yes
CRI
90
Color Temperature
3000
Standards
Title 20, Title 24, ETL, cETL, IP65
Weight
13.51
Application
Exterior & Interior

Description

Chamber 25in LED Indoor and Outdoor Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.