Shop Z-LITE
See all product information
Create Account
Aura 1 Light Outdoor Post Mounted Fixture, 8in. W x 143.75in. H, Black
- Mfr # 5013PHBR-5009P120-BK
- Zoro # G512668696
product price:Â
$
592.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
143.75 in
Number of Lamps
1
Lens Material
Glass
Bulb Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5013PHBR-5009P120-BK
- Zoro #
- G512668696
- UPC #
- 685659201673
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Number of Lamps
- 1
- Lens Material
- Glass
- Bulb Type
- Medium
- Watts
- 60W
- Standards
- ETL
- Dimmable
- Dimmable
- Series
- Aura
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Dimensions
- Height
- 143.75 in
- Width
- 8 in
Description
Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Elegant and timeless, this outdoor post-mounted fixture light brings class and style to a yard space. Fashioned of painted Coastal black aluminum framing with a ribbed glass shade, it balances motifs to weave in both contemporary and transitional settings. Dimmable lighting adds a romantic impact to this light.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.