Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea 23in LED Swing Arm Wall Light 3000K in Brushed Nickel

  • Mfr # BL-830

  • Zoro # G105928206


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
9
Lumens
1000
Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-830
Zoro #
G105928206
UPC #
790576789545
Country of Origin
China

Dimensions

Height
10.63
Width
12
Length
23.25

Details

Lamp Type
Integrated LED
Watts
9
Lumens
1000
Voltage
120
Lamp Included
Yes
Includes
Mounting Hardware
CRI
90
Standards
Title 20, ETL, cETL, IP44
Color Temperature
3000
Dimmable
Yes - Integral Dimmer

Description

Chelsea 23in LED Swing Arm Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.