Collette 10in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in White

  • Mfr # WS-592

  • Zoro # G805935146


product price:  $127.00
/ea
Free Shipping & Returns

Key Features

Height
5.13
Width
2.88
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-592
Zoro #
G805935146
UPC #
790576943886
Country of Origin
United States

Dimensions

Height
5.13
Width
2.88
Length
10.25
Depth
2.88

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
15
Lamp Included
Yes
Lamp Type
Integrated LED
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
4.32

Description

Collette 10in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.