Zoro Homepage

Coltrane LED 3-CCT Wall Sconce

  • Mfr # WS-431

  • Zoro # G005935137


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
14
Width
4
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Weight
7.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-431
Zoro #
G005935137
UPC #
790576809380
Country of Origin
China

Dimensions

Height
14
Width
4
Length
5
Depth
4

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Weight
7.34
Lamp Watts
13
Lamp Included
Yes
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Type
Integrated LED

Description

Coltrane 14in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.