Stonehenge 1-Light 5.5" Wide Bronze Pendant Light

  • Mfr # 25279SSBZ

  • Zoro # G1899586


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25279SSBZ
Zoro #
G1899586
UPC #
783209240452
Country of Origin
China

Dimensions

Height
11.25 in
Length
5.5 in
Width
5.5 in
Cord Length
120 in
Maximum Hanging Length
58.5 in
Canopy Height
0.75 in
Minimum Hanging Length
16.5 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Stonehenge
Item
Single Pendant
Glass Color
Stone Seeded
Dimmable
Yes
Material
Glass, Steel
Watts
60 W
Lamp Included
No
Lamp Watts
60 W
Slope Angle
90°
Location Rating
Dry

Description

Stone Seeded glass shades with flecks of gold, suspend from a squared loop that cradles a rectangular tube arm finished in a soft Bronze. The minimalistic frame is a perfect complement to the rustic glamour of this glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.