Zoro Homepage

Corso 43in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-337

  • Zoro # G505935040


product price: $2,089.00
/ea
Free Shipping & Returns

Key Features

Height
4.38
Length
42.5
Width
42.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-337
Zoro #
G505935040
UPC #
790576436180
Country of Origin
China

Dimensions

Height
4.38
Length
42.5
Width
42.5
Overall Height
6.3
Diameter
42.5

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Corso
Color Temp.
3000
Lamp Included
Yes
Includes
Mounting Hardware
Weight
24.75
Watts
128
CRI
90
Dimmable
Yes - ELV, 0-10V
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Corso 43in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.