Shop TROY LIGHTING
See all product information
Create Account
Mark D. Sikes X Monterey County 4 Light Pendant 18 In. French Iron
- Mfr # F5731-FRN
- Zoro # G315449799
product price:Â
$
794.00
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
18 in
Voltage
120V
Number of Lights
4
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5731-FRN
- Zoro #
- G315449799
- UPC #
- 782042372788
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 4
- Shade Material
- Glass
- Item
- Pendant
- Finish
- French Iron
- Includes
- Fixture, Hardware
- Material
- Iron and Steel
- Lamp Included
- No
- Standards
- UL Wet
- Watts
- 60W
- Battery Included
- No
- Designer
- Mark D. Sikes
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 4
Dimensions
- Height
- 30 in
- Length
- 18 in
- Width
- 18 in
- Canopy Width
- 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.