Zoro Homepage

Effervescent 45in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-971

  • Zoro # G705935444


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Length
45
Width
3
Height
3
Weight
27.66
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-971
Zoro #
G705935444
UPC #
790576808215
Country of Origin
China

Dimensions

Length
45
Width
3
Height
3

Details

Weight
27.66
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Voltage
120-240-277
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Effervescent 45in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.