Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elementum LED Pendant

  • Mfr # PD-266

  • Zoro # G505935682


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Height
11
Length
3.5
Width
3.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-266
Zoro #
G505935682
UPC #
790576283487
Country of Origin
United States

Dimensions

Height
11
Length
3.5
Width
3.5
Overall Height
16

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Elementum
Color Temp.
3500
CRI
90
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
6.12
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Watts
15
Lamp Included
Yes

Description

Elementum 11in LED Pendant 3500K in Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.