Zoro Homepage

Elementum LED Wall Sconce

  • Mfr # WS-72

  • Zoro # G105935495


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Height
13.5
Width
3.5
Dimmable
Yes - ELV
Fixture Voltage
120
Application
Exterior & Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-72
Zoro #
G105935495
UPC #
790576349534
Country of Origin
United States

Dimensions

Height
13.5
Width
3.5
Length
4.5
Depth
3.5

Details

Dimmable
Yes - ELV
Fixture Voltage
120
Application
Exterior & Interior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
Weight
3.84
Lamp Watts
13
Lamp Type
Integrated LED
Includes
Mounting Hardware
Lamp Included
Yes

Description

Elementum 13in LED Wall Sconce 3500K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.