Zoro Homepage

Esprit 15in LED Wall Sconce 3000K in Brushed Nickel

  • Mfr # WS-698

  • Zoro # G405935225


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Height
15
Width
3.13
Dimmable
Yes - ELV, 0-10V
Fixture Voltage
120-240-277
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-698
Zoro #
G405935225
UPC #
790576496894
Country of Origin
China

Dimensions

Height
15
Width
3.13
Depth
3.13
Length
4.5

Details

Dimmable
Yes - ELV, 0-10V
Fixture Voltage
120-240-277
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Lamp Type
Integrated LED
Weight
4.03
Lamp Watts
11

Description

Esprit 15in LED Wall Sconce 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.