Zoro Homepage

Flare 25in LED Linear Pendant 3000K in Brushed Nickel

  • Mfr # PD-709

  • Zoro # G305935295


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Length
2.44
Width
2.44
Height
25
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
10.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-709
Zoro #
G305935295
UPC #
790576687841
Country of Origin
China

Dimensions

Length
2.44
Width
2.44
Height
25
Overall Height
45

Details

Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
10.29
Includes
Mounting Hardware
Voltage
120-240-277
Application
Interior or Covered Exterior

Description

Flare 25in LED Linear Pendant 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.