Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip LED Right Swing Arm 3000K in Bronze

  • Mfr # BL-1021

  • Zoro # G405928029


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
8.5
Lumens
489
Voltage
120-240
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-1021
Zoro #
G405928029
UPC #
790576299396
Country of Origin
China

Dimensions

Width
22
Height
4.5
Length
4.5

Details

Lamp Type
Integrated LED
Watts
8.5
Lumens
489
Voltage
120-240
Lamp Included
Yes
Dimmable
Yes - Integral Dimmer
Standards
Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
CRI
85
Color Temperature
3000

Description

Flip LED Right Swing Arm 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.