Zoro Homepage

Hudson 34in LED Adjustable Picture Light 3000K in Aged Brass

  • Mfr # PL-LED34

  • Zoro # G205928441


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
24
Lumens
1992
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED34
Zoro #
G205928441
UPC #
790576687148
Country of Origin
China

Dimensions

Width
12.63
Height
3.06
Length
34

Details

Lamp Type
Integrated LED
Watts
24
Lumens
1992
Voltage
120-240-277
Lamp Included
Yes
Includes
Mounting Hardware
CRI
90
Dimmable
Yes - ELV
Color Temperature
3000
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Weight
9.73

Description

Hudson 34in LED Adjustable Picture Light 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.