Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kepler 5in LED Reading Light 3000K in Aged Brass

  • Mfr # BL-212

  • Zoro # G105928152


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
8
Lumens
358
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-212
Zoro #
G105928152
UPC #
790576880679
Country of Origin
China

Dimensions

Length
5
Height
5.25
Width
4.63
Depth
4.63
Outside Diameter
4.63

Details

Lamp Type
Integrated LED
Watts
8
Lumens
358
Voltage
120-240-277
Lamp Included
Yes
CRI
90
Dimmable
Yes - ELV, TRIAC
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
Color Temperature
3000
Application
Interior or Covered Exterior
Weight
6.37

Description

Kepler 5in LED Reading Light 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.