Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line 18in LED Bathroom Vanity or Wall Light 3000K in Black

  • Mfr # WS-67

  • Zoro # G205935302


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
18
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-67
Zoro #
G205935302
UPC #
790576497532
Country of Origin
China

Dimensions

Height
4
Length
18
Width
5
Depth
5
Backplate/Canopy Dimensions
4.5in L x 4.5in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Line
Color Temp.
3000
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Dimmable
Yes - ELV
Lamp Watts
16.5
Includes
Mounting Hardware
Weight
3.21
Beam Spread
Flood
Lumens
1109
CRI
90

Description

Line 18in LED Bathroom Vanity or Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.