Locke 18in LED Wall Sconce 3000K in Brushed Nickel

  • Mfr # WS-300

  • Zoro # G305935042


product price: $301.00
/ea
Free Shipping & Returns

Key Features

Height
18
Width
4.88
Dimmable
Yes - ELV
Fixture Voltage
120
Depth
4.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-300
Zoro #
G305935042
UPC #
790576799162
Country of Origin
China

Dimensions

Height
18
Width
4.88
Depth
4.88
Length
4.5

Details

Dimmable
Yes - ELV
Fixture Voltage
120
Application
Interior or Covered Exterior
Lamp Type
Integrated LED
Weight
3.86
Lamp Watts
10.5
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware

Description

Locke 18in LED Wall Sconce 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.