Zoro Homepage

Lune 17in LED Adjustable Picture Light 3000K in Brushed Aluminum

  • Mfr # PL-160

  • Zoro # G205928236


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
15
Voltage
120-240-277
Lamp Included
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-160
Zoro #
G205928236
UPC #
790576869568
Country of Origin
China

Dimensions

Length
17
Height
2
Width
10

Details

Lamp Type
Integrated LED
Watts
15
Lumens
1000
Voltage
120-240-277
Lamp Included
Yes
CRI
90
Color Temperature
3000
Includes
Mounting Hardware
Standards
Title 20, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC
Weight
5.61
Application
Interior or Covered Exterior

Description

Lune 17in LED Adjustable Picture Light 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.