Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morae 30in LED Pendant 3000K in Black

  • Mfr # PD-332

  • Zoro # G605935124


product price: $603.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
29.88
Width
29.88
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-332
Zoro #
G605935124
UPC #
790576880563
Country of Origin
China

Dimensions

Height
5
Length
29.88
Width
29.88
Diameter
29.88
Overall Height
5.13

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Morae
Color Temp.
3000
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
6.87
Lamp Included
Yes
Watts
42.1
Dimmable
Yes - ELV, TRIAC, 0-10V
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
CRI
90

Description

Morae 30in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.