Nantucket 14in LED Indoor and Outdoor Wall Light 3000K in Black

  • Mfr # WS-W851

  • Zoro # G205928212


product price:  $269.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
11
Height
13
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-W851
Zoro #
G205928212
UPC #
790576859682
Country of Origin
China

Dimensions

Width
11
Height
13
Length
10
Depth
11
Overall Height
16

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
4
Lumens
215
CRI
90
Color Temperature
3000
Lamp Included
Yes
Standards
ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Weight
4.81
Application
Exterior & Interior

Description

Nantucket 14in LED Indoor and Outdoor Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.