Zoro Homepage

Niveous LED Flush Mount

  • Mfr # FM-W523

  • Zoro # G405935133


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Length
9
Width
9
Voltage
120
Height
9
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W523
Zoro #
G405935133
UPC #
790576283463
Country of Origin
United States

Dimensions

Length
9
Width
9
Height
9
Backplate/Canopy Dimensions
7.75in Dia x 1.25in Ext

Details

Color temp
3500
Voltage
120
Lumens
1600
Watts
18
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP65
Bulb Technology
Integrated LED
Includes
Mounting Hardware
For Use With
Exterior & Interior
Weight
5.07
CRI
90
Number of Light Bars
1
Lamp Included
Yes
Collection
Niveous
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Theme-Style
Contemporary
Beam Spread
Flood

Description

Niveous 9in LED Flush Mount 3500K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.